Motion
LF880-K325

SYSTEM PLAST
LF880-K325

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
MI ITEM #02422980
MFR #LF880-K325
Price$42.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF880-K325

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
MI ITEM #02422980
MFR #LF880-K325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.21/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Guide Clearance Straight
    1.8
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    500 mm
  • Pin Diameter
    0.2800 in
  • Weight
    0.66 lb

Details

  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF880-K325
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166148485
  • Pin Material
    SPM
  • UPC_NO
    726166148485

Overview

Mfr description
LF880-K325 FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text