Overview
Mfr description
LF880-K450 FLAT TOP CHAIN
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
Specifications
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Flight MaterialLF
- Flight ColorBrown
- Flight Thickness0.1600 in
- Minimum Backflex Radius50 mm
- Pin Diameter0.2800 in
- Pin MaterialSPM
- Guide Clearance Straight1.8
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Minimum Sideflex Radius500 mm
- Manufacturer Catalog NumberLF880-K450
- Weight0.70 lb
- Manufacturer Upc Number726166148492
- UPC_NO726166148492
- Chain MaterialLow Friction Tan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data