Motion
NG 882 TAB K450

SYSTEM PLAST
NG 882 TAB K450

882 Series Plastic Conveyor Chain—Side Flexing—Chain or Flight Width: 4-1/2 in
MI ITEM #02422986
MFR #NG 882 TAB K450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NG 882 TAB K450

882 Series Plastic Conveyor Chain—Side Flexing—Chain or Flight Width: 4-1/2 in
MI ITEM #02422986
MFR #NG 882 TAB K450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
NG882TAB-K450 FLAT TOP CHAIN
  • Heavy-duty, large flat surface, low coefficient of friction
  • Due to a larger hinge and pin size, plus a well balanced distribution of materials, the 882 bevel chain has excellent load carrying capacity, comparable with that of the 821 chain’s double hinge design
  • Standard widths include 10" sizes, making it compatible with the 821 series
  • Magnetic chains (M style) are securely retained in the curve by magnets embedded in the chain track material
  • No tabs or bevels, so they can be easily removed for maintenance or cleaning, without dismantling the chain
  • High friction surface chains with thermoplastic rubber pads (VG style) offer a higher tensile strength and are ideal where heavier and larger products are conveyed and for incline or decline conveyors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text