Motion
LF1873TAB-K325

SYSTEM PLAST
LF1873TAB-K325

Plate Top Chain - Carbon Steel, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
Mi Item #02423019
MFR #LF1873TAB-K325
Price$78.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF1873TAB-K325

Plate Top Chain - Carbon Steel, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LF Flight Material, Brown Color
Mi Item #02423019
MFR #LF1873TAB-K325

Mfr description
LF1873TAB-K325 FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Carbon steel base chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.59/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Minimum Backflex Radius
    150 mm
  • Minimum Sideflex Radius
    380 mm
  • Pin Diameter
    0.20
  • Weight
    1.41 lb

Details

  • Base Chain Material
    Carbon Steel
  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Plate Top
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog Number
    LF1873TAB-K325
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166148782
  • Pin Material
    Steel
  • UPC_NO
    726166148782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)