Motion
LF1873TAB-K450

SYSTEM PLAST
LF1873TAB-K450

11635 SYS CHAIN STEEL 2 PC
MI ITEM #02423020
MFR #LF1873TAB-K450
Your Price$92.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF1873TAB-K450

11635 SYS CHAIN STEEL 2 PC
MI ITEM #02423020
MFR #LF1873TAB-K450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.10/ft(List $110.52)

Overview

Mfr description
LF1873TAB-K450 FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Carbon steel base chain.

Specifications

  • Chain Type
    Plate Top
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    LF
  • Flight Color
    Brown
  • Flight Thickness
    0.1600 in
  • Minimum Backflex Radius
    150 mm
  • Pin Diameter
    0.20
  • Pin Material
    Steel
  • Manufacturer Product Page
  • CAD Drawing
  • Minimum Sideflex Radius
    380 mm
  • Manufacturer Catalog Number
    LF1873TAB-K450
  • Weight
    2.38 lb
  • Manufacturer Upc Number
    726166148799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text