Motion
LF1700
Multiflex Chain - Side Flexing, 55 mm Flight Width, 1.9700 in Chain Pitch, LF Flight Material, Brown Color
MI ITEM #02423054
MFR #LF1700
Price$33.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multiflex Chain - Side Flexing, 55 mm Flight Width, 1.9700 in Chain Pitch, LF Flight Material, Brown Color
MI ITEM #02423054
MFR #LF1700

Mfr description
LF1700 CONVEYOR CHAIN, AA1100164
  • Multiflex chain. LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Austenitic stainless steel pin.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.49/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    55 mm
  • Chain Pitch  
    1.9700 in
  • Flight Thickness
    0.9800 in
  • Guide Clearance Straight
    58
  • Minimum Sideflex Radius
    150 mm
  • Pin Diameter
    0.3100 in
  • Weight
    0.84 lb

Details

  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Crate Conveyor
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF1700
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166181963
  • Pin Material
    SPM
  • UPC_NO
    726166181963

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)