Motion
LFW1702
Table Top Chain - Side Flexing, 2.1100 in Flight Width, 50 mm Chain Pitch, LFW Flight Material, White Color
MI ITEM #02423056
MFR #LFW1702
Price$49.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Table Top Chain - Side Flexing, 2.1100 in Flight Width, 50 mm Chain Pitch, LFW Flight Material, White Color
MI ITEM #02423056
MFR #LFW1702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.88/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.1100 in
  • Chain Pitch  
    50 mm
  • Flight Thickness
    0.9800 in
  • Guide Clearance Straight
    58
  • Minimum Sideflex Radius
    150 mm
  • Pin Diameter
    0.3100 in
  • Weight
    1.06 lb

Details

  • CAD Drawing
  • Chain Type
    Crate Conveyor
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Flight Material
    LFW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LFW1702
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166183950
  • Pin Material
    SPM

Overview

Mfr description
LFW1702 CONVEYOR CHAIN
  • Multiflex chain. LFW (white in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Austenitic stainless steel pin.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text