Motion
LF1701-TAB

SYSTEM PLAST
LF1701-TAB

Table Top Chain - Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, LF Flight Material, Brown Color
MI ITEM #02423057
MFR #LF1701-TAB
Price$53.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF1701-TAB

Table Top Chain - Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, LF Flight Material, Brown Color
MI ITEM #02423057
MFR #LF1701-TAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.40/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    55 mm
  • Chain Pitch  
    50 mm
  • Flight Thickness
    0.9800 in
  • Guide Clearance Straight
    58
  • Minimum Sideflex Radius
    150 mm
  • Pin Diameter
    0.3100 in
  • Weight
    1.09 lb

Details

  • CAD Drawing
  • Chain Type
    Crate Conveyor
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF1701-TAB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166181987
  • Pin Material
    SPM

Overview

Mfr description
LF1701-TAB CONVEYOR CHAIN, 11956
  • Multiflex chain. LFW (white in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Austenitic stainless steel pin.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text