Motion
LF879TAB-K450

SYSTEM PLAST
LF879TAB-K450

Solus® Table Top Chain - Plastic, Side Flexing, 4.500 in Width, 1.5000 in Pitch
Mi Item #02423068
MFR #LF879TAB-K450
Price$48.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF879TAB-K450

Solus® Table Top Chain - Plastic, Side Flexing, 4.500 in Width, 1.5000 in Pitch
Mi Item #02423068
MFR #LF879TAB-K450

Mfr description
LF879TAB-K450 FLAT TOP CHAIN
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.61/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Guide Clearance Curve
    1.77 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    500 mm
  • Pin Diameter
    0.2800 in
  • Weight
    0.87 lb
  • Weight per Foot
    0.76 lb

Details

  • Base Chain Material
    Plastic
  • CAD Drawing
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF879TAB-K450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166181895
  • Pin Material
    SPM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)