Motion
09128
High Temperature Anti-Seize Lubricant - 8 oz, Can, Color: Copper
MI ITEM #02423119
MFR #09128
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 8 oz, Can, Color: Copper
MI ITEM #02423119
MFR #09128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.63/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.72 lbs

Details

  • Anti-Seize Type
    Copper
  • Color
    Copper
  • Composition
    Calcium Oxide, Copper, Graphite, Mineral Oil, Naphthenic, Petroleum Distillates
  • Container Type
    Can
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -30 °F
  • Temperature Range
    -30 to +982 °F
  • Type
    High Temperature
  • UPC_NO
    686226091284
  • Working Temperature
    -30 to 1800 °F

Overview

Mfr description
09128 COPPER ANTI-SEIZE LUBRICANT,8OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought