Motion
22250
Threadlocker - Low, Purple, 50 ml, Bottle
MI ITEM #02423158
MFR #22250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Low, Purple, 50 ml, Bottle
MI ITEM #02423158
MFR #22250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Application
    Floors, Gaskets, Retaining, Sealing, Threadlocking
  • Breakaway Torque Strength
    62 in
  • Color
    Purple
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    27 in
  • Threadlocking Strength
    Low

Overview

Mfr description
22250 LOW STRENGTH THREADLOCKER PURPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought