Motion
24210
Threadlocker - Medium, Blue, 10 ml, Bottle
MI ITEM #02423167
MFR #24210
Your Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, 10 ml, Bottle
MI ITEM #02423167
MFR #24210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.99/each(List $24.14)

Overview

Mfr description
24210 MEDIUM STRENGTH THREADLOCKER BLU

Specifications

  • Material Comp
    Metal
  • Threadlocking Strength
    Medium
  • Operating Temperature Range
    -65 to +300 °F
  • Application
    Floors, Gaskets, Retaining, Sealing, Threadlocking
  • Color
    Blue
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    115 in
  • Prevailing Torque Strength
    53 in
  • Package Type
    Bottle
  • Package Size
    10 ml
  • Product Form
    Liquid
  • UPC_NO
    686226242105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text