Motion
24225
Threadlocker - Medium, Blue, Anaerobic, 250 ml, Bottle
MI ITEM #02423168
MFR #24225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 250 ml, Bottle
MI ITEM #02423168
MFR #24225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    250 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Alternator Mounting Bolts, Axle Cover Screws, Belt Tensioner Bolts, Cup & Core Plugs, Disc Brake Caliper Bolts, Drive Shaft Bolts, Fan Hub Bolts, Gearshift Knobs, Intake Manifold Bolts, Oil Pan Bolts, Pulley Bolts, Starter Mounting Bolts, Vacuum Adjustment Screws, Valve Cover Bolts, Visor Mount Bolts
  • Breakaway Torque Strength
    150 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    25 to 60 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    686226242259

Overview

Mfr description
24225 MED STRENGTH THREADLOCKER BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought