Motion
24250
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
Mi Item #02423170
MFR #24250
Price$68.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
Mi Item #02423170
MFR #24250

Mfr description
24250 MEDIUM STRENGTH THREADLOCKER BLU
  • All-purpose, medium strength threadlocker
  • Ideal for all nut and bolt applications 1/4” to 3/4” (6 mm to 20 mm)
  • Eliminates need for stocking expensive lock nuts and lock washers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.34/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Alternator Mounting Bolts, Axle Cover Screws, Belt Tensioner Bolts, Cup & Core Plugs, Disc Brake Caliper Bolts, Drive Shaft Bolts, Fan Hub Bolts, Gearshift Knobs, Intake Manifold Bolts, Oil Pan Bolts, Pulley Bolts, Starter Mounting Bolts, Vacuum Adjustment Screws, Valve Cover Bolts, Visor Mount Bolts
  • Breakaway Torque Strength
    150 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    25 to 60 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    686226242501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)