Motion
24350
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
MI ITEM #02423174
MFR #24350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
MI ITEM #02423174
MFR #24350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24350 SURFACE INSENSITIVE THREADLOCKER
  • Medium/high strength threadlocker for general-purpose applications
  • Especially well-suited for 1/4” to 3/4” (6 mm to 20 mm) fasteners that have a slight oil film
  • Prevents vibration loosening

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Material Comp
    Metal
  • Threadlocking Strength
    Medium
  • Operating Temperature Range
    -65 to +300 °F
  • Application
    Alternator Mounting Bolts, Axle Cover Screws, Belt Tensioner Bolts, Cup & Core Plugs, Disc Brake Caliper Bolts, Drive Shaft Bolts, Fan Hub Bolts, Intake Manifold Bolts, Oil Pan Bolts, Pulley Bolts, Starter Mounting Bolts, Vacuum Adjustment Screws, Valve Cover Bolts, Visor Mount Bolts
  • Color
    Blue
  • Cure Time
    24 hr
  • Surface Sensitivity
    Surface Insensitive
  • Breakaway Torque Strength
    220 in
  • Prevailing Torque Strength
    35 to 88 in
  • Package Type
    Bottle
  • Package Size
    50 ml
  • Product Form
    Liquid
  • UPC_NO
    686226243508

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text