Specifications
Dimensions
- Package Size10 ml
Details
- Aerobic Or AnaerobicAnaerobic
- ApplicationConstruction Equipment, Gear Bolts, Heavy Equipment Bolts, Railroad Assemblies, Suspension Bolts, Transmission Shaft Bolts
- Breakaway Torque Strength250 in
- ColorRed
- Cure Time24 hr
- Material CompMetal
- Operating Temperature Range-65 to +300 °F
- Package TypeTube
- Prevailing Torque Strength150 to 300 in
- Product FormLiquid
- Threadlocking StrengthHigh
- UPC_NO686226262103
Overview
Mfr description
26210 PERMANENT STRENGTH THREADLOCKER
- A permanent, high strength threadlocker that is applied to fasteners 3/8” to 1” (10 mm to 25 mm) in size before assembly
- Designed for securing parts that must withstand heavy shock, vibration, or extreme chemical or environmental conditions
- Localized heating and hand tools are required to separate parts
- Mil-Spec (S-46163A) Type II, Grade O