Motion
27125
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
MI ITEM #02423188
MFR #27125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
MI ITEM #02423188
MFR #27125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27125 HIGH STRENGTH THREADLOCKER RED

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Material Comp
    Metal
  • Threadlocking Strength
    High
  • Operating Temperature Range
    -65 to +300 °F
  • Application
    Cylinder Block, Frame Bolts, Frame Brackets, Hydraulic Press Studs, Ring Gear Bolts, Rocker Arm Studs
  • Color
    Red
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    300 in
  • Prevailing Torque Strength
    200 to 350 in
  • Package Type
    Bottle
  • Package Size
    250 ml
  • Product Form
    Liquid
  • UPC_NO
    686226271259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text