Motion
27150
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #02423190
MFR #27150
Price$60.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #02423190
MFR #27150

Mfr description
27150 HIGH STRENGTH THREADLOCKER RED
  • For heavy-duty applications 3/8” to 1” (10 mm to 25 mm)
  • Especially well-suited for permanently locking studs
  • Locks against vibration loosening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.03/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Cylinder Block, Frame Bolts, Frame Brackets, Hydraulic Press Studs, Ring Gear Bolts, Rocker Arm Studs
  • Breakaway Torque Strength
    300 in
  • Color
    Red
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    200 to 350 in
  • Product Form
    Liquid
  • Threadlocking Strength
    High
  • UPC_NO
    686226271501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)