Motion
27250
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #02423196
MFR #27250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #02423196
MFR #27250

Mfr description
27250 HI-TEMP/HI STRENGTH THREADLOCKER
  • Hi-temp/hi-strength threadlocker for heavy-duty applications
  • Prevents bolts 3/8” to 1-1/2” (10 mm to 38 mm) from loosening due to shock, severe vibration and heat stress
  • Suited for temperatures up to 450°F (232°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Axle Support Studs, Flywheel Bolts, Frame Bolts, Frame Brackets, Hydraulic Press Studs, Idler Bearings, Ring Gear Bolts, Shock Absorber Mounts, Studs in Wheel Hub
  • Breakaway Torque Strength
    250 in
  • Color
    Red
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +450 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    180 to 270 in
  • Product Form
    Liquid
  • Threadlocking Strength
    High
  • UPC_NO
    686226272508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)