Motion
29050
Threadlocker - Penetrating, Green, 50 ml, Bottle
Mi Item #02423204
MFR #29050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Penetrating, Green, 50 ml, Bottle
Mi Item #02423204
MFR #29050

Mfr description
29050 PENETRATING GRADE THREADLOCKER
  • A low viscosity threadlocking liquid that wicks along the threads of preassembled fasteners to secure them in place
  • Since it is applied after assembly, preventive maintenance procedures are simplified
  • Ideal for fasteners ranging from #2 to 1/2” (2.2 mm to 12 mm) in size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Application
    Floors, Gaskets, Retaining, Sealing, Threadlocking
  • Breakaway Torque Strength
    90 in
  • Color
    Green
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    310 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Penetrating
  • UPC_NO
    686226290502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)