Motion
33694
Retaining Compound - Black, 10.1 fl oz, Cartridge
Mi Item #02423216
MFR #33694
Price$117.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Black, 10.1 fl oz, Cartridge
Mi Item #02423216
MFR #33694

Mfr description
33694 THE RIGHT STUFF RUBBER GASKET
  • Elastomeric rubber gasket technology is blowout-resistant and outperforms pre-cut gaskets
  • Specified on production lines by GM, Ford, DaimlerChrysler and Mercedes-Benz
  • Temperature range -75°F to 450°F (-59°C to 232°C) continuous, 500°F (260°C) intermittent
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.04/each

Specifications

Dimensions

  • Package Size
    10.1 fl oz (US)

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Color
    Black
  • Cure Time
    24 hr
  • Operating Temperature Range
    -75 to +450 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)