Motion
17369
Gasket Sealant - Gel, Purple Color, 50 ml, Tube
Mi Item #02423228
MFR #17369
Price$73.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Gel, Purple Color, 50 ml, Tube
Mi Item #02423228
MFR #17369

Mfr description
51531 ANAEROBIC FLANGE SEALANT,50ML
  • Eliminate costly inventory of cut gaskets
  • Easily makes cut gaskets in all shapes and sizes
  • For flexible applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.19/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Axle Covers, Gear Cases, Housings, Machined Metal Components of Pumps, Split Crankcases, Thermostats
  • Chemical Base
    Methacrylate Ester
  • Color
    Purple
  • Container Capacity
    50 mL
  • Cure Time
    12 hrs
  • Fixture Time
    1 h
  • Operating Temperature Range
    -60 to +300 °F
  • Package Type
    Tube
  • Product Form
    Gel
  • Type
    High Temp.
  • UPC_NO
    686226515315
  • Viscosity
    275,000 to 950,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)