Motion
51845
Retaining Compound - Red, 300 ml, Cartridge
MI ITEM #02423231
MFR #51845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Red, 300 ml, Cartridge
MI ITEM #02423231
MFR #51845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51845 ANAEROBIC GASKET MAKER,10.1OZ
  • OEM specified
  • Forms a flexible, solvent-resistant seal that will not tear or decay
  • Seals to 300°F
  • Fills gaps to 0.05” with primer
  • Recommended for use on rigid iron, steel and aluminum flanges
  • Easy disassembly and cleaning

Specifications

  • Color
    Red
  • Package Size
    300 ml
  • Package Type
    Cartridge
  • Product Form
    Gel
  • Application
    Axle Covers, Gear Cases, Housings, Machined Aluminum Components, Pumps, Split Crankcases, Thermostats
  • Cure Time
    24 hrs
  • Container Type
    Cartridge
  • Fixture Time
    4 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Specific Gravity
    1.13
  • Standards Met
    NSF White Book Registered
  • Substrate
    Aluminum, Brass, Iron, Steel
  • Type
    Anaerobic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text