Motion
54550
Pipe Thread Sealant - 50 ml, Bottle, Purple Color
Mi Item #02423233
MFR #54550
Price$90.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Bottle, Purple Color
Mi Item #02423233
MFR #54550

Mfr description
54550 PNEUMATIC/HYDRAULIC SEALANT,50ML
  • Prevent leaks in pneumatic/hydraulic systems
  • Will not foul valves or clog filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.06/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.02
  • Weight
    0.22 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Used for Hydraulic and Pneumatic Lines, Brake, Transmission Fluid, Pto, and Air Conditioning Fittings, for High-Pressure Fluid Power Systems with Tapered Fittings
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    Purple
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    686226545503
  • Viscosity
    14,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)