Motion
56521
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #02423234
MFR #56521
List Price$58.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #02423234
MFR #56521

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$58.45/each for your price

Overview

Mfr description
56521 HIGH PERFORMANCE THREAD SEALANT,
  • Quick fixture time
  • Prevents galling and corrosion
  • Controlled strength
  • Temperature and solvent resistance
  • Immediate low pressure sealing
  • Contains PTFE
  • Typical applications: Stainless steel fittings, head bolts into through holes, oil PSI sending units/sensors, oil and coolant lines, hydraulic line fittings, brake fittings, transmission fluid fittings, PTO fittings, air conditioning fittings

Specifications

  • Product Form
    Paste
  • Package Type
    Tube
  • Package Size
    50 ml
  • Chemical Base
    Methacrylate Ester
  • Cure Time
    24 hr
  • Color
    White
  • Operating Temperature Range
    -65 to +300 °F
  • UPC_NO
    686226565211
  • Application
    Used for Stainless Steel, Fuel, Hydraulic, Oil and Coolant Lines, Transmission Fluid, Pto and Air Conditioning Fittings and Oil Psi Sending Units/Sensors
  • Specific Gravity
    1.1
  • Standards Met
    NSF Registered P1
  • Viscosity
    300,000 cP
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text