Motion
56750
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #02423235
MFR #56750
Price$42.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #02423235
MFR #56750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.76/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Weight
    0.23 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Chemical Base
    Polyglycol Dimethacrylate
  • Color
    White
  • Cure Time
    4 hr
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    686226567505

Overview

Mfr description
56750 MAX TEMPERATURE THREAD SEALANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought