Motion
68050
Adhesive - Plastic Compatible, 50 ml Package, 24 hr Cure Time, Green color
MI ITEM #02423248
MFR #68050
Price$120.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Plastic Compatible, 50 ml Package, 24 hr Cure Time, Green color
MI ITEM #02423248
MFR #68050

Mfr description
68050 BEARING MOUNT FOR RELAXED FITS
  • Secure non-threaded, metal cylindrical assemblies
  • Strengthen slip fit assemblies
  • Prevents corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.26/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    4000 psi

Details

  • Color
    Green
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Material Comp
    Plastic
  • Operating Temperature Range
    -54 to +150 °C
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    686226680501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)