Motion
77164
Extreme Pressure Anti-Seize Lubricant - 16 oz, Can, Color: Gray
Mi Item #02423250
MFR #77164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Anti-Seize Lubricant - 16 oz, Can, Color: Gray
Mi Item #02423250
MFR #77164

Mfr description
77164 NICKEL ANTI-SEIZE-771,16OZ
  • Protects metal parts from seizing and galling at temperatures up to 2,400°F (1,316°C)
  • Copper-free, use under conditions of extreme pressure and temperature, and with stainless steel, titanium and nickel alloys
  • Highest temp resistance Lubricates assemblies up to 2,400°F (1,316°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz
  • Weight
    1.17 lbs

Details

  • Anti-Seize Type
    Nickel
  • Color
    Gray
  • Composition
    Aluminum, Graphite, Naphtha, Nickel, Oxygenated Aliphatic, Petroleum Distillates
  • Container Type
    Can
  • Features & Benefits
    • Protects metal parts from seizing and galling at temperatures up to 2,400°F (1,316°C) • Copper-free, use under conditions of extreme pressure and temperature, and with stainless steel, titanium and nickel alloys • Highest temp resistance Lubricates assemblies up to 2,400°F (1,316°C) • Permits easy disassembly of parts
  • Max Operating Temperature
    2400 °F
  • Temperature Range
    -65 to +2400 °F
  • Type
    Extreme Pressure
  • UPC_NO
    686226771643
  • Working Temperature
    2400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)