Motion
82194
Ultra Grey Retaining Compound - Gray, 3-1/2 oz, Tube
MI ITEM #02423289
MFR #82194
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Grey Retaining Compound - Gray, 3-1/2 oz, Tube
MI ITEM #02423289
MFR #82194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.09/each

Specifications

Dimensions

  • Package Size
    3-1/2 oz
  • Specific Gravity
    1.5

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Base Type
    Silicone
  • Color
    Gray
  • Container Type
    Tube
  • Cure Time
    24 hr
  • Fixture Time
    1 hr.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +450 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Substrate
    Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood

Overview

Mfr description
82194 NO.599 ULTRA GREY GASKET MAKER
  • OEM specified
  • For high torque and high vibration applications, like those common in import engines
  • Exceeds manufacturers' performance requirements
  • Noncorrosive and low-odor
  • Maximum vibration resistance with outstanding resistance to oils, cooling and shop fluids
  • Guaranteed not to leak
  • Temperature range -65°F to 500°F (-54°C to 260°C) intermittent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought