Motion
Y-1280
Synchronous Drive Belt - 8 mm Pitch, 1280 mm Pitch Length, 16 mm Width, 160 Teeth
MI ITEM #02423364
MFR #Y-1280
Price$87.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 1280 mm Pitch Length, 16 mm Width, 160 Teeth
MI ITEM #02423364
MFR #Y-1280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$87.29/each

Specifications

Dimensions

  • Overall Length
    1280 mm
  • Overall Width  
    16 mm
  • Pitch
    8 mm
  • Pitch Length
    1280 mm
  • Weight
    0.19 lbs
  • Width
    16 mm

Details

  • Belt Section
    Eagle NRG Yellow
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    163
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt

Overview

Mfr description
Y-1280 SILENTSYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought