Motion
MCCAZ00D04ZAA

DUFF-NORTON
MCCAZ00D04ZAA

1-ton, Acme Screw Jack, Upright, Anti-backlash, Threaded End, 4 in. Travel, 5.375 in. Closed Height, Custom Pipe Adaptor.
MI ITEM #02423387
MFR #MCCAZ00D04ZAA
Price$2,433.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MCCAZ00D04ZAA

1-ton, Acme Screw Jack, Upright, Anti-backlash, Threaded End, 4 in. Travel, 5.375 in. Closed Height, Custom Pipe Adaptor.
MI ITEM #02423387
MFR #MCCAZ00D04ZAA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,433.75/each

Specifications

Dimensions

  • Bolt Hole Thread Size
    13/32
  • Height
    9.375 in
  • Lead Lifting Screw Diameter
    5/8 in x .250 lead in
  • Length
    6 in
  • Retracted Length
    5.375 in
  • Stroke
    4 in
  • Weight
    5 lbs
  • Width
    4.47 in

Details

  • Body Material
    Die Cast Aluminum
  • Configuration
    Upright Translating
  • Dynamic Load Capacity
    2000 lbs
  • End Type
    Threaded
  • Harmonization Code
    8431.10.0010
  • Load Capacity
    2000 lbs
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    0 °F
  • Mounting
    Two Thru Holes
  • Screw Drive Type
    Acme Screw
  • Series
    2500 series
  • Speed At Full Load
    22.9 in/min
  • Static Load Capacity
    2000 lbs

Overview

Mfr description
MCCAZ00D04ZAA JACK
  • Acme screw jacks offer positive mechanical action
  • Precise positioning, and uniform lifting speeds
  • Standard configurations include upright or inverted units with translating or rotating lifting screws
  • End options include top plate, threaded, or clevis ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought