Motion
50XLO 10 FT

MORSE
50XLO 10 FT

Roller Chain - O-Ring Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02423438
MFR #50XLO 10 FT
Price$125.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50XLO 10 FT

Roller Chain - O-Ring Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02423438
MFR #50XLO 10 FT

Mfr description
50XLO CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Reduces friction, heat and elongation due to lubrincant retention Reduces friction, heat and elongation due to lubrincant retention
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.61/ft

Specifications

Dimensions

  • Chain Overall Width
    0.9500 in
  • Chain Size
    0.6250 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5940 in
  • Link Plate Thickness
    0.0800 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.9500 in
  • Roller Diameter
    0.4000 in
  • Roller Width
    0.3750 in
  • Tensile Strength
    6500 lbs
  • Weight
    0.83 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460389851
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    O Ring
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460389851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)