Motion
60XLO 100  ft

MORSE
60XLO 100 ft

2362192 Roller Chain - O-Ring Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02423440
MFR #60XLO 100 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60XLO 100 ft

2362192 Roller Chain - O-Ring Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02423440
MFR #60XLO 100 ft

Mfr description
60XLO 100 FT REEL
  • Unmatched Quality and Performance
  • Reduces friction, heat and elongation due to lubrincant retention
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Link Plate Thickness
    0.0940 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.2340 in
  • Plate Height
    0.7120 in
  • Roller Diameter
    0.4690 in
  • Roller Width
    0.5000 in
  • Tensile Strength
    7700 lbs
  • Weight
    1.01 lbs
  • Weight per Foot
    1.01 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2362192
  • Manufacturer Upc Number
    662460389929
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    O-Ring
  • UPC_NO
    662460389929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)