Motion
80XLO 10 FT

MORSE
80XLO 10 FT

Roller Chain - O-Ring Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02423441
MFR #80XLO 10 FT
List Price$452.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80XLO 10 FT

Roller Chain - O-Ring Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02423441
MFR #80XLO 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$452.46/ft for your price

Overview

Mfr description
80XLO CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Reduces friction, heat and elongation due to lubrincant retention Reduces friction, heat and elongation due to lubrincant retention

Specifications

  • Measurement Standard
    Imperial
  • Series
    O Ring
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.6250 in
  • Link Plate Height
    0.9500 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    1.5100 in
  • Chain Overall Width
    1.5100 in
  • Roller Diameter
    0.6250 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    13500 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Chain Size
    1.0000 in
  • Roller Width
    0.6250 in
  • Manufacturer Product Page
  • Weight
    1.86 lbs
  • Manufacturer Upc Number
    662460389974
  • UPC_NO
    662460389974
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text