Specifications
Dimensions
- Size7 in
- Weight2.25 lbs
Details
- Accessory TypeGuard
- For Use WithD28474W, D284930N, D28494N, D28494S, D28497, D28499X
- IncludesWheel Wrench
- UPC_NO028877371382
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)