Motion
D284932

DEWALT
D284932

Flange - For Use With: D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 1 Wheels
MI ITEM #02423732
MFR #D284932
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D284932

Flange - For Use With: D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 1 Wheels
MI ITEM #02423732
MFR #D284932

Mfr description
D284932 FLANGE SET FOR ANGLE GRINDER
  • Backing flange and clamp nut allow for use with Type 1 wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Weight
    0.25 lbs

Details

  • Accessory Type
    Flange
  • For Use With
    D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 1 Wheels
  • Includes
    Clamp Nut
  • UPC_NO
    028877371375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)