Motion
D284937

DEWALT
D284937

Guard - 7 in, For Use With: D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 27 Wheels
Mi Item #02423736
MFR #D284937
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D284937

Guard - 7 in, For Use With: D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 27 Wheels
Mi Item #02423736
MFR #D284937

Mfr description
D284937 GUARD FOR ANGLE GRINDER 7IN
  • 7" keyless guard can be adjusted without tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.31/each

Specifications

Dimensions

  • Size
    7 in
  • Weight
    1.75 lbs

Details

  • Accessory Type
    Guard
  • For Use With
    D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 27 Wheels
  • Includes
    Keyless Guard
  • UPC_NO
    028877371337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)