Overview
Mfr description
D284938 GUARD 9IN FOR ANGLE GRINDER
- 9" keyless guard can be adjusted without tools
Specifications
- Accessory TypeGuard
- For Use WithD28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 28 Wheels
- Size9 in
- Weight2.25 lbs
- UPC_NO028877371320
- IncludesKeyless Guard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data