Motion
D284939

DEWALT
D284939

Guard - 9 in, For Use With: D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 27 Wheels
Mi Item #02423738
MFR #D284939
Price$32.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D284939

Guard - 9 in, For Use With: D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 27 Wheels
Mi Item #02423738
MFR #D284939

Mfr description
D284939 GUARD 9IN FOR ANGLE GRINDER
  • 9" keyless guard can be adjusted without tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.68/each

Specifications

Dimensions

  • Size
    9 in
  • Weight
    2.25 lbs

Details

  • Accessory Type
    Guard
  • For Use With
    D28474W, D284930N, D28494N, D28494S, D28497, D28499X, Type 27 Wheels
  • Includes
    Keyless Guard
  • UPC_NO
    028877371313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)