Motion
DW0730

DEWALT
DW0730

DW0730
Mi Item #02423790
MFR #DW0730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW0730

DW0730
Mi Item #02423790
MFR #DW0730

Mfr description
DW0730 LASER TARGET CARD
  • Aids in locating the laser by enhancing the visibility of the beam
  • Magnetic base for attaching to ceiling grid or steel studs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Accessory Type
    Laser Target Card
  • For Use With
    DW082K Laser Level, DW084K Laser Level, DW086K Laser Level, DW087K Laser Level, DW099 Laser Level
  • Material
    Steel
  • UPC_NO
    028877333410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)