Motion
DW0734

DEWALT
DW0734

DW0734
Mi Item #02423792
MFR #DW0734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW0734

DW0734
Mi Item #02423792
MFR #DW0734

Mfr description
DW0734 CONSTRUCTION GRADE ROD
  • 13' length for most common applications
  • Lightweight, durable, aluminum construction
  • 4 telescoping sections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    13 ft
  • Weight
    3 lbs

Details

  • Accessory Type
    Construction Grade Rod
  • For Use With
    DW082K Laser Level, DW084K Laser Level, DW086K Laser Level, DW087K Laser Level, DW099 Laser Level
  • Material
    Aluminum
  • UPC_NO
    028877333434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)