Motion
DW217

DEWALT
DW217

Corded Drill or Driver - 120 V ac, 510 W, 6.7 A Power Rating, 1/4 in, 6 mm Chuck Size, Maximum Speed: 4000 rpm, Reversible, 3.2 lb Tool Weight
MI ITEM #02423869
MFR #DW217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW217

Corded Drill or Driver - 120 V ac, 510 W, 6.7 A Power Rating, 1/4 in, 6 mm Chuck Size, Maximum Speed: 4000 rpm, Reversible, 3.2 lb Tool Weight
MI ITEM #02423869
MFR #DW217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW217 VSR DRILL 1/4IN
  • Helical-cut steel, heat-treated steel gears for long life and durability
  • Metal gear housing for jobsite durability and increased reliability
  • Rubber grip and two-finger trigger for increased comfort and greater control
  • Designed for small diameter holes in light-gauge steel.

Specifications

  • Power Rating
    120 V ac, 510 W, 6.7 A
  • Chuck Size
    1/4 in, 6 mm
  • Maximum Speed
    4000 rpm
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Torque
    8.2 N-m
  • Drilling Capacity Wood
    3/4 in
  • Drilling Capacity Metal
    1/4 in
  • Chuck Style
    Keyed
  • Handle Style
    Slip Resistant Grip
  • Amperage
    6.7 A
  • Voltage
    120 V ac
  • Overall Length
    247 mm
  • Tool Weight
    3.2 lb
  • Additional Details
    Helical-cut steel, heat-treated steel gears for long life and durability. Metal gear housing for jobsite durability and increased reliability. Rubber grip and two-finger trigger for increased comfort and greater control. Designed for small diameter holes in light-gauge steel
  • Manufacturer Product Page
  • Includes
    Chuck Key Holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text