Motion
DW222

DEWALT
DW222

Corded Drill or Driver - 6.7 A Power Rating, 3/8 in, 10 mm Chuck Size, Maximum Speed: 250 rpm, Reversible, 3.3 lb Tool Weight
Mi Item #02423871
MFR #DW222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW222

Corded Drill or Driver - 6.7 A Power Rating, 3/8 in, 10 mm Chuck Size, Maximum Speed: 250 rpm, Reversible, 3.3 lb Tool Weight
Mi Item #02423871
MFR #DW222

Mfr description
DW222 VSR DRILL, KEYLESS 3/8IN
  • Helical-cut steel, heat-treated steel gears for long life and durability
  • Single-sleeve keyless chuck with spindle lock provides greater bit retention and tool-free convenience
  • Two-finger trigger for increased comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    3/8 in, 10 mm
  • Tool Weight
    3.3 lb

Details

  • Additional Details
    Helical-cut steel, heat-treated steel gears for long life and durability.Single-sleeve keyless chuck with spindle lock provides greater bit retention and tool-free convenience.Two-finger, rubber trigger for increased comfort.
  • Amperage
    6.7 A
  • Chuck Style
    Keyless
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    1-1/4 (Hole Saw) in, 3/8 (Twist Bit) in
  • Drilling Capacity Wood
    1-1/4 (Spade Bit) in, 2-1/8 (Hole Saw) in
  • Handle Style
    Pistol Grip
  • Includes
    Keyless
  • Manufacturer Product Page
  • Maximum Speed
    250 rpm
  • Power Rating
    6.7 A
  • Reversible
    Reversible
  • UPC_NO
    028875002226
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)