Motion
DW235G

DEWALT
DW235G

Corded Drill or Driver - 7.8 A Power Rating, 1/2 in, 13 mm Chuck Size, Maximum Speed: 850 rpm, Reversible, 4.2 lb Tool Weight
Mi Item #02423874
MFR #DW235G
Price$194.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW235G

Corded Drill or Driver - 7.8 A Power Rating, 1/2 in, 13 mm Chuck Size, Maximum Speed: 850 rpm, Reversible, 4.2 lb Tool Weight
Mi Item #02423874
MFR #DW235G

Mfr description
DW235G VSR DRILL 1/2IN
  • Helical-cut steel, heat-treated steel gears for long life and durability
  • Metal gear housing for jobsite durability and increased reliability
  • Two-finger trigger for increased comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.45/each

Specifications

Dimensions

  • Chuck Size
    1/2 in, 13 mm
  • Overall Height
    3.0000 in
  • Overall Length
    10.1900 in
  • Overall Width
    12.3000 in
  • Tool Weight
    4.2 lb

Details

  • Additional Details
    Helical-cut steel, heat-treated steel gears for long life and durability. Metal gear housing for jobsite durability and increased reliability. Two-finger, rubber trigger for increased comfort. Triple gear reduction provides increased torque and reduces gear stress. 360° side handle for greater control and versatility
  • Amperage
    7.8 A
  • Chuck Style
    Keyed
  • Chuck Type
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Cordless or Corded
    Corded
  • Drilling Capacity Metal
    1-1/2 (Hole Saw) in, 1/2 (Twist Bit) in
  • Drilling Capacity Wood
    1-1/2 (Spade Bit) in, 1-1/8 (Auger Bit) in, 2-1/8 (Self Feed) in, 3-1/2 (Hole Saw) in
  • Handle Style
    Pistol Grip
  • Includes
    Chuck Key Holder
  • Manufacturer Product Page
  • Max Rpm
    1000 rpm
  • Maximum Speed
    850 rpm
  • Number Of Pieces
    3
  • Power Rating
    7.8 A
  • Power Source
    Electric
  • Reversible
    Reversible
  • UPC_NO
    028875023504
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)