Motion
DW245

DEWALT
DW245

Corded Drill or Driver - 7.8 A Power Rating, 1/2 in, 13 mm Chuck Size, Maximum Speed: 600 rpm, Reversible, 4.4 lb Tool Weight
Mi Item #02423878
MFR #DW245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW245

Corded Drill or Driver - 7.8 A Power Rating, 1/2 in, 13 mm Chuck Size, Maximum Speed: 600 rpm, Reversible, 4.4 lb Tool Weight
Mi Item #02423878
MFR #DW245

Mfr description
DW245 VSR DRILL 1/2IN
  • Helical-cut steel, heat-treated steel gears for long life and durability
  • Metal gear housing for jobsite durability and increased reliability
  • Two-finger trigger for increased comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in, 13 mm
  • Tool Weight
    4.4 lb

Details

  • Additional Details
    Helical-cut steel, heat-treated steel gears for long life and durability. Metal gear housing for jobsite durability and increased reliability. Two-finger, rubber trigger for increased comfort. Triple gear reduction provides increased torque and reduces gear stress. 360° side handle for greater control and versatility
  • Amperage
    7.8 A
  • Chuck Style
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    1/2 (Twist Bit) in, 2-3/4 (Hole Saw) in
  • Drilling Capacity Wood
    1-1/2 (Auger Bit) in, 1-1/2 (Spade Bit) in, 2-9/16 (Self Feed) in, 4 (Hole Saw) in
  • Handle Style
    Pistol Grip
  • Includes
    Chuck Key Holder
  • Manufacturer Product Page
  • Maximum Speed
    600 rpm
  • Power Rating
    7.8 A
  • Reversible
    Reversible
  • UPC_NO
    028875002455
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)