Motion
DW246

DEWALT
DW246

Corded Drill or Driver - 7.8 A, 701 W Power Rating, 1/2 in, 13 mm Chuck Size, Maximum Speed: 600 rpm, Reversible, 4.4 lb Tool Weight
MI ITEM #02423879
MFR #DW246
List Price$247.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW246

Corded Drill or Driver - 7.8 A, 701 W Power Rating, 1/2 in, 13 mm Chuck Size, Maximum Speed: 600 rpm, Reversible, 4.4 lb Tool Weight
MI ITEM #02423879
MFR #DW246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$247.29/each for your price

Overview

Mfr description
DW246 VSR DRILL, KEYLESS 1/2IN
  • Single-sleeve keyless chuck with spindle lock provides greater bit retention and tool-free convenience
  • Triple gear reduction provides increased torque and reduces gear stress
  • Rubber grip and two-finger trigger for increased comfort and greater control
  • Metal gear housing for jobsite durability and increased reliability
  • Helical-cut steel, heat-treated steel gears for long life and durability
  • 360° side handle for greater control and versatility

Specifications

  • Power Rating
    7.8 A, 701 W
  • Chuck Size
    1/2 in, 13 mm
  • Maximum Speed
    600 rpm
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Torque
    57.3 N-m
  • Drilling Capacity Wood
    1-1/2 (Auger Bit) in, 1-1/2 (Spade Bit) in, 2-9/16 (Self Feed) in, 4 (Hole Saw) in
  • Drilling Capacity Metal
    1/2 (Twist Bit) in, 2-3/4 (Hole Saw) in
  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Amperage
    7.8 A
  • Overall Length
    310 mm
  • Tool Weight
    4.4 lb
  • Additional Details
    Single-sleeve keyless chuck with spindle lock provides greater bit retention and tool-free convenience. Triple gear reduction provides increased torque and reduces gear stress. Rubber grip and two-finger trigger for increased comfort and greater control. Metal gear housing for jobsite durability and increased reliability. Helical-cut steel, heat-treated steel gears for long life and durability. 360° side handle for greater control and versatility
  • UPC_NO
    028875002462
  • Manufacturer Product Page
  • Includes
    360° Side Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text