Motion
DW255

DEWALT
DW255

DW255
MI ITEM #02423882
MFR #DW255
List Price$154.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW255

DW255
MI ITEM #02423882
MFR #DW255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.06/each for your price

Overview

Mfr description
DW255 DRYWALL SCREWDRIVER
  • Depth-sensitive, " set and forget" nosepiece for consistent fastener depth
  • Two-finger trigger for increased comfort and ease of use
  • 5,300 RPM high speed motor for production drywall hanging
  • Lightweight with excellent ergonomics
  • Helical-cut steel and heat-treated gears for long life and durability

Specifications

  • Power Rating
    6 A
  • Compatible Bit Size
    #8
  • Maximum Speed
    5300 rpm
  • Variable Speed
    Variable Speed Not Included
  • Torque
    60 in
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Amperage
    6 A
  • Tool Weight
    2.9 lb
  • UPC_NO
    028877328997
  • Weight
    4.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought