Motion
DW257

DEWALT
DW257

DW257
MI ITEM #02423883
MFR #DW257
List Price$154.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW257

DW257
MI ITEM #02423883
MFR #DW257

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.41/each for your price

Overview

Mfr description
DW257 VSR DECK/DRYWALL SCREWDRIVER
  • Helical-cut steel and heat-treated gears for long life and durability
  • High torque for deck building, drywall and heavy gauge steel stud framing
  • Depth-sensitive, " set and forget" nosepiece for consistent fastener depth
  • Two-finger trigger for increased comfort and ease of use
  • Lightweight with excellent ergonomics

Specifications

  • Power Rating
    6.2 A
  • Compatible Bit Size
    #12
  • Maximum Speed
    2500 rpm
  • Variable Speed
    Variable Speed Not Included
  • Torque
    132 in
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Amperage
    6.2 A
  • Tool Weight
    3-1/2 lb
  • UPC_NO
    028876257007
  • Weight
    4.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text