Motion
DW267

DEWALT
DW267

DW267
Mi Item #02423891
MFR #DW267
Price$306.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW267

DW267
Mi Item #02423891
MFR #DW267

Mfr description
DW267 VSR VERSA-CLUTCH SCREWDRIVER
  • Helical-cut steel and heat-treated gears for long life and durability
  • High power motor for metal fastening applications
  • Versa-Clutch torque adjustment system dials in the proper torque needed to efficiently drive fasteners without stripping or breaking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.58/each

Specifications

Dimensions

  • Compatible Bit Size
    #14
  • Tool Weight
    3.7 lb
  • Torque
    164 in
  • Weight
    4.3 lbs

Details

  • Amperage
    6.5 A
  • Clutch Adjustability
    Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Maximum Speed
    2000 rpm
  • Power Rating
    6.5 A
  • Reversible
    Not Reversible
  • UPC_NO
    028875002677
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)