Motion
DW269

DEWALT
DW269

DW269
Mi Item #02423894
MFR #DW269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW269

DW269
Mi Item #02423894
MFR #DW269

Mfr description
DW269 VSR VERSA-CLUTCH SCREWDRIVER
  • THIS PRODUCT HAS BEEN DISCONTINUED.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bit Size
    #14
  • Tool Weight
    3.7 lb
  • Torque
    344 in
  • Weight
    5 lbs

Details

  • Amperage
    6.5 A
  • Clutch Adjustability
    Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Maximum Speed
    1000 rpm
  • Power Rating
    6.5 A
  • Reversible
    Not Reversible
  • UPC_NO
    028875002691
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)